Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 565.5-20-5.4-128-B-GS

  • Zoro # G710396230


product price: $59.59
/ea

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
5 9/16 in
Number of Mounting Holes
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565.5-20-5.4-128-B-GS
Zoro #
G710396230
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 9/16 in
Screw Size
#10, M5
Thread Depth
7/32 in
Overall Width
25/32 in
Grip Length
4 17/32 in
Grip Thickness
33/64 in
Grip Width
25/32 in

Details

Material
Stainless Steel
Color
Silver
Item
Pull Handle
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Matte Shot-Blasted
Mounting Hole Center to Center
5 1/32 in
Projection
2 in
For Use With
Cabinet Doors
Projection Type
Non-Recessed
Load Rating
Load Rated
Grip Offset
1 1/2 in
Folding Type
Fixed
For Industry
Food Service
Grip Shape
Oval
Handle Shape
Bridge
Load Capacity - Parallel
1,304 lbf
Load Capacity - Perpendicular
450 lbf
Count
1
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Stainless Steel

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 5.04 in, Projection 2.01 in, Grip Thickness 0.51 in, Screw Size #10, M5, Overall Length 5.6 in, Overall Width 0.8 in, Thread Depth 0.22 in, Grip Length 4.53 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.