Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 565.7-20-128-A-MT

  • Zoro # G710396377


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Matte Shot-Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565.7-20-128-A-MT
Zoro #
G710396377
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 27/32 in
Thread Depth
3/8 in
Overall Width
1 31/32 in
Screw Size
M6
Grip Thickness
33/64 in
Grip Length
4 1/4 in
Grip Width
15/16 in

Details

Material
Stainless Steel
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Matte Shot-Blasted
Item
Pull Handle
Projection
1 7/8 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
5 1/32 in
Load Capacity - Parallel
787 lbf
ANSI/BHMA Finish
Satin Stainless Steel
Load Rating
Load Rated
Projection Type
Non-Recessed
Folding Type
Fixed
Grip Offset
1 1/4 in
Count
1
Handle Shape
Bridge
Grip Shape
Oval
Product Type
Angled-Leg Pull Handle
Load Capacity - Perpendicular
1,124 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 5.04 in, Projection 1.89 in, Grip Thickness 0.51 in, Screw Size M6, Overall Length 5.8 in, Overall Width 2 in, Thread Depth 0.39 in, Grip Length 4.25 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.