Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 565.9-20-192-A-MT

  • Zoro # G710396254


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Shot-Blasted
Color
Silver
Material
Stainless Steel
Projection
1 31/32 in
Grip Length
6 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565.9-20-192-A-MT
Zoro #
G710396254
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
6 13/32 in
Grip Thickness
33/64 in
Screw Size
M6
Overall Length
8 11/16 in
Thread Depth
5/16 in
Overall Width
25/32 in
Grip Width
25/32 in

Details

Finish
Matte Shot-Blasted
Color
Silver
Material
Stainless Steel
Projection
1 31/32 in
Item
Pull Handle
Mounting Hole Center to Center
7 9/16 in
For Use With
Drawers, Folding Doors, Sliding Doors
Handle Shape
Arch
Load Capacity - Perpendicular
562 lbf
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Stainless Steel
Load Rating
Load Rated
Folding Type
Fixed
Count
1
Projection Type
Non-Recessed
Number of Mounting Holes
2
Grip Shape
Oval
Standards
RoHS Compliant
Load Capacity - Parallel
562 lbf
Grip Offset
1 15/32 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 7.56 in, Projection 1.97 in, Grip Thickness 0.51 in, Screw Size M6, Overall Length 8.7 in, Overall Width 0.8 in, Thread Depth 0.31 in, Grip Length 6.42 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.