Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 667.2-30-350-NG

  • Zoro # G510396133


product price: $73.19
/ea

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
15 5/32 in
Finish
Matte Shiny
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667.2-30-350-NG
Zoro #
G510396133
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
15 5/32 in
Overall Width
1 1/2 in
Thread Depth
21/32 in
Screw Size
M10
Grip Length
11 31/32 in
Grip Diameter
1 3/16 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 13.78 in, Projection 3.07 in, Grip Thickness Not Applicable, Screw Size M10, Overall Length 15.2 in, Overall Width 1.5 in, Thread Depth 0.67 in, Grip Length 11.96 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.