Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 667.2-30-500-NG

  • Zoro # G310396104


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
21 1/16 in
Finish
Matte Shiny
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667.2-30-500-NG
Zoro #
G310396104
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
21 1/16 in
Screw Size
M10
Thread Depth
21/32 in
Grip Length
17 7/8 in
Overall Width
1 1/2 in
Grip Diameter
1 3/16 in

Details

Material
Stainless Steel
Color
Silver
Finish
Matte Shiny
Item
Pull Handle
Number of Mounting Holes
2
Standards
RoHS Compliant
Projection
3 1/16 in
Mounting Hole Center to Center
19 11/16 in
Load Rating
Load Rated
Grip Offset
1 7/8 in
Product Type
Pull Handle
Count
1
Grip Shape
Round
Folding Type
Fixed
Handle Shape
Bar
Projection Type
Non-Recessed
ANSI/BHMA Finish
Satin Stainless Steel
Load Capacity - Parallel
899 lbf
Load Capacity - Perpendicular
270 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 19.69 in, Projection 3.07 in, Grip Thickness Not Applicable, Screw Size M10, Overall Length 21.1 in, Overall Width 1.5 in, Thread Depth 0.67 in, Grip Length 17.87 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.