Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 667.2-30-700-NG

  • Zoro # G810396109


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Matte Shiny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667.2-30-700-NG
Zoro #
G810396109
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
28 15/16 in
Screw Size
M10
Thread Depth
21/32 in
Grip Length
25 3/4 in
Overall Width
1 1/2 in
Grip Diameter
1 3/16 in

Details

Material
Stainless Steel
Color
Silver
Number of Mounting Holes
2
Item
Pull Handle
Standards
RoHS Compliant
Finish
Matte Shiny
Projection
3 1/16 in
Mounting Hole Center to Center
27 9/16 in
Projection Type
Non-Recessed
Load Rating
Load Rated
Load Capacity - Perpendicular
202 lbf
Handle Shape
Bar
Product Type
Pull Handle
Count
1
Grip Offset
1 7/8 in
Folding Type
Fixed
ANSI/BHMA Finish
Satin Stainless Steel
Grip Shape
Round
Load Capacity - Parallel
450 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 27.56 in, Projection 3.07 in, Grip Thickness Not Applicable, Screw Size M10, Overall Length 28.9 in, Overall Width 1.5 in, Thread Depth 0.67 in, Grip Length 25.74 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.