Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 8W30BU9/M4

  • Zoro # G310396258


product price: $11.79
/ea

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
1 21/32 in
Finish
Matte Shot-Blasted
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W30BU9/M4
Zoro #
G310396258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 21/32 in
Thread Depth
5/16 in
Screw Size
M4
Grip Length
23/32 in
Overall Width
5/16 in
Grip Diameter
5/16 in

Details

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Item
Pull Handle
Number of Mounting Holes
2
Standards
RoHS Compliant
Mounting Hole Center to Center
1 3/16 in
Projection
1 1/32 in
Load Rating
Not Load Rated
Grip Shape
Round
Handle Shape
Arch
Count
1
ANSI/BHMA Finish
Satin Stainless Steel
Folding Type
Fixed
Product Type
Finger-Grip Pull Handle
Grip Offset
23/32 in
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 1.18 in, Projection 1.02 in, Grip Thickness Not Applicable, Screw Size M4, Overall Length 1.7 in, Overall Width 0.3 in, Thread Depth 0.32 in, Grip Length 0.71 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.