Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 10 27/32 in L

  • Mfr # 426.3-ST-25-300-A

  • Zoro # G510396393


product price: $34.79
/ea

Key Features

Material
Steel
Color
Silver
Overall Length
12 25/32 in
Finish
Plain
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.3-ST-25-300-A
Zoro #
G510396393
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 25/32 in
Grip Length
10 27/32 in
Overall Width
31/32 in
Grip Diameter
1 3/16 in

Details

Material
Steel
Color
Silver
Item
Pull Handle
Finish
Plain
Standards
RoHS Compliant
Projection
4 11/32 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
11 13/16 in
Projection Type
Non-Recessed
Count
1
Load Rating
Load Rated
ANSI/BHMA Finish
Unfinished
Handle Shape
Bar
Product Type
Pull Handle
Folding Type
Fixed
Grip Shape
Round
Grip Offset
3 11/32 in

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Plain, Mounting Hole Center to Center 11.81 in, Projection 4.33 in, Grip Thickness Not Applicable, Screw Size Not Applicable, Overall Length 12.8 in, Overall Width 1 in, Grip Length 10.83 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.