Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 12 19/32 in L

  • Mfr # 426.3-ST-30-350-A

  • Zoro # G610396316


product price: $49.99
/ea

Key Features

Material
Steel
Color
Silver
Overall Length
14 31/32 in
Standards
RoHS Compliant
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.3-ST-30-350-A
Zoro #
G610396316
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
14 31/32 in
Grip Length
12 19/32 in
Overall Width
1 3/16 in
Grip Diameter
1 3/16 in

Details

Material
Steel
Color
Silver
Standards
RoHS Compliant
Finish
Plain
Item
Pull Handle
Mounting Hole Center to Center
13 25/32 in
Projection
5 1/8 in
For Use With
Cabinet Doors
Count
1
Folding Type
Fixed
Grip Offset
3 15/16 in
Load Rating
Load Rated
Projection Type
Non-Recessed
Product Type
Pull Handle
ANSI/BHMA Finish
Unfinished
Handle Shape
Bar
Grip Shape
Round

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Plain, Mounting Hole Center to Center 13.78 in, Projection 5.12 in, Grip Thickness Not Applicable, Screw Size Not Applicable, Overall Length 15 in, Overall Width 1.2 in, Grip Length 12.6 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.