Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 14 25/32 in L

  • Mfr # 426.3-ST-25-400-A

  • Zoro # G510396294


product price: $45.39
/ea

Key Features

Material
Steel
Color
Silver
Standards
RoHS Compliant
Overall Length
16 23/32 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.3-ST-25-400-A
Zoro #
G510396294
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 23/32 in
Overall Width
31/32 in
Grip Length
14 25/32 in
Grip Diameter
1 3/16 in

Details

Material
Steel
Color
Silver
Item
Pull Handle
Standards
RoHS Compliant
Finish
Plain
Projection
4 11/32 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
15 3/4 in
Handle Shape
Bar
Grip Shape
Round
Load Rating
Load Rated
Grip Offset
3 11/32 in
Product Type
Pull Handle
Folding Type
Fixed
ANSI/BHMA Finish
Unfinished
Count
1
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Plain, Mounting Hole Center to Center 15.75 in, Projection 4.33 in, Grip Thickness Not Applicable, Screw Size Not Applicable, Overall Length 16.7 in, Overall Width 1 in, Grip Length 14.77 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.