Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 14 31/32 in L

  • Mfr # 426.3-ST-20-400-A

  • Zoro # G110396403


product price: $33.19
/ea

Key Features

Material
Steel
Color
Silver
Standards
RoHS Compliant
Overall Length
16 17/32 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.3-ST-20-400-A
Zoro #
G110396403
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 17/32 in
Overall Width
25/32 in
Grip Length
14 31/32 in
Grip Diameter
1 3/16 in

Details

Material
Steel
Color
Silver
Standards
RoHS Compliant
Item
Pull Handle
Finish
Plain
Projection
3 17/32 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
15 3/4 in
Folding Type
Fixed
Grip Shape
Round
ANSI/BHMA Finish
Unfinished
Grip Offset
2 3/4 in
Count
1
Product Type
Pull Handle
Load Rating
Load Rated
Projection Type
Non-Recessed
Handle Shape
Bar

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Plain, Mounting Hole Center to Center 15.75 in, Projection 3.54 in, Grip Thickness Not Applicable, Screw Size Not Applicable, Overall Length 16.5 in, Overall Width 0.8 in, Grip Length 14.96 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.