Zoro Homepage

Pull Handle, Silver, Steel, 2 7/32 in L

  • Mfr # 425.3-8-64-ST

  • Zoro # G310396272


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Steel
Color
Silver
Standards
RoHS Compliant
Overall Length
2 27/32 in
Finish
Matte Shot-Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.3-8-64-ST
Zoro #
G310396272
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 27/32 in
Grip Length
2 7/32 in
Thread Depth
3/16 in
Overall Width
5/16 in
Screw Size
3 mm
Grip Diameter
5/16 in

Details

Material
Steel
Color
Silver
Standards
RoHS Compliant
Item
Pull Handle
Finish
Matte Shot-Blasted
Projection
1 3/8 in
Mounting Hole Center to Center
2 17/32 in
For Use With
Cabinet Doors
Grip Shape
Round
Count
1
Product Type
Pull Handle
Folding Type
Fixed
Grip Offset
1 1/16 in
Projection Type
Non-Recessed
Handle Shape
Bridge
ANSI/BHMA Finish
Satin Steel
Load Rating
Load Rated

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 2.52 in, Projection 1.38 in, Grip Thickness Not Applicable, Screw Size 3 mm, Overall Length 2.8 in, Overall Width 0.3 in, Thread Depth 0.2 in, Grip Length 2.21 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.