Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 22 7/16 in L

  • Mfr # 426.3-ST-30-600-A

  • Zoro # G010396312


product price: $74.59
/ea

Key Features

Material
Steel
Color
Silver
Overall Length
24 13/16 in
Finish
Plain
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.3-ST-30-600-A
Zoro #
G010396312
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24 13/16 in
Grip Length
22 7/16 in
Overall Width
1 3/16 in
Grip Diameter
1 3/16 in

Details

Material
Steel
Color
Silver
Finish
Plain
Standards
RoHS Compliant
Item
Pull Handle
Mounting Hole Center to Center
23 5/8 in
For Use With
Cabinet Doors
Projection
5 1/8 in
Product Type
Pull Handle
ANSI/BHMA Finish
Unfinished
Handle Shape
Bar
Count
1
Grip Offset
3 15/16 in
Grip Shape
Round
Folding Type
Fixed
Projection Type
Non-Recessed
Load Rating
Load Rated

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Plain, Mounting Hole Center to Center 23.62 in, Projection 5.12 in, Grip Thickness Not Applicable, Screw Size Not Applicable, Overall Length 24.8 in, Overall Width 1.2 in, Grip Length 22.44 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.