Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 3 15/32 in L

  • Mfr # 425.1-8-100-CR

  • Zoro # G510396232


product price: $14.79
/ea

Key Features

Material
Steel
Color
Silver
Finish
Chrome Plated
Overall Length
4 13/32 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.1-8-100-CR
Zoro #
G510396232
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 13/32 in
Thread Depth
5/16 in
Screw Size
M4
Overall Width
5/16 in
Grip Length
3 15/32 in
Grip Diameter
5/16 in

Details

Material
Steel
Color
Silver
Item
Pull Handle
Finish
Chrome Plated
Standards
RoHS Compliant
Number of Mounting Holes
2
Projection
1 9/16 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
3 15/16 in
Count
1
Load Capacity - Parallel
89 lbf
Grip Shape
Round
Load Rating
Load Rated
Product Type
Offset Pull Handle
Handle Shape
Bridge
Load Capacity - Perpendicular
73 lbf
Projection Type
Non-Recessed
Folding Type
Fixed
Grip Offset
1 1/4 in
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Pull Handle, Mounting Type Threaded Holes, Material Steel, Finish Chrome Plated, Mounting Hole Center to Center 3.94 in, Projection 1.57 in, Grip Thickness Not Applicable, Screw Size M4, Overall Length 4.4 in, Overall Width 0.3 in, Thread Depth 0.31 in, Grip Length 3.47 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.