Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 3 in L

  • Mfr # 425.1-8-88-CR

  • Zoro # G310396227


product price: $13.99
/ea

Key Features

Material
Steel
Color
Silver
Number of Mounting Holes
2
Overall Length
3 15/16 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.1-8-88-CR
Zoro #
G310396227
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 15/16 in
Overall Width
5/16 in
Grip Length
3 in
Screw Size
M4
Thread Depth
5/16 in
Grip Diameter
5/16 in

Details

Material
Steel
Color
Silver
Number of Mounting Holes
2
Item
Pull Handle
Standards
RoHS Compliant
Finish
Chrome Plated
For Use With
Cabinet Doors
Mounting Hole Center to Center
3 15/32 in
Projection
1 9/16 in
Product Type
Offset Pull Handle
Grip Shape
Round
ANSI/BHMA Finish
Bright Chromium-Plated
Load Rating
Load Rated
Count
1
Load Capacity - Parallel
112 lbf
Grip Offset
1 1/4 in
Handle Shape
Bridge
Projection Type
Non-Recessed
Folding Type
Fixed
Load Capacity - Perpendicular
101 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Steel, Finish Chrome Plated, Mounting Hole Center to Center 3.46 in, Projection 1.57 in, Grip Thickness Not Applicable, Screw Size M4, Overall Length 3.9 in, Overall Width 0.3 in, Thread Depth 0.31 in, Grip Length 2.99 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.