Zoro Homepage

Pull Handle, Silver, Steel, 4 17/32 in L

  • Mfr # 425.3-10-125-ST

  • Zoro # G610396293


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Material
Steel
Color
Silver
Overall Length
5 5/16 in
Standards
RoHS Compliant
Finish
Matte Shot-Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.3-10-125-ST
Zoro #
G610396293
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 5/16 in
Overall Width
3/8 in
Thread Depth
3/16 in
Grip Length
4 17/32 in
Screw Size
3 mm
Grip Diameter
3/8 in

Details

Material
Steel
Color
Silver
Standards
RoHS Compliant
Item
Pull Handle
Finish
Matte Shot-Blasted
Projection
1 11/16 in
Mounting Hole Center to Center
4 29/32 in
For Use With
Cabinet Doors
Grip Offset
1 5/16 in
Folding Type
Fixed
Projection Type
Non-Recessed
Product Type
Pull Handle
Count
1
ANSI/BHMA Finish
Satin Steel
Handle Shape
Bridge
Load Rating
Load Rated
Grip Shape
Round

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 4.92 in, Projection 1.69 in, Grip Thickness Not Applicable, Screw Size 3 mm, Overall Length 5.3 in, Overall Width 0.4 in, Thread Depth 0.2 in, Grip Length 4.53 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.