Zoro Homepage

Pull Handle, Silver, Steel, 5 21/32 in L

  • Mfr # 425.3-16-160-ST

  • Zoro # G410396271


product price: $17.99
/ea

Key Features

Material
Steel
Color
Silver
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Overall Length
6 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.3-16-160-ST
Zoro #
G410396271
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 15/16 in
Screw Size
4 mm
Grip Length
5 21/32 in
Thread Depth
1/4 in
Overall Width
5/8 in
Grip Diameter
5/8 in

Details

Material
Steel
Color
Silver
Finish
Matte Shot-Blasted
Item
Pull Handle
Standards
RoHS Compliant
For Use With
Cabinet Doors
Projection
2 5/16 in
Mounting Hole Center to Center
6 5/16 in
Grip Shape
Round
Handle Shape
Bridge
Product Type
Pull Handle
Folding Type
Fixed
Load Rating
Load Rated
Grip Offset
1 11/16 in
ANSI/BHMA Finish
Satin Steel
Projection Type
Non-Recessed
Count
1

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 6.3 in, Projection 2.32 in, Grip Thickness Not Applicable, Screw Size 4 mm, Overall Length 6.9 in, Overall Width 0.6 in, Thread Depth 0.24 in, Grip Length 5.67 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.