Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 8 7/8 in L

  • Mfr # 426.3-ST-25-250-A

  • Zoro # G510396386


product price: $34.79
/ea

Key Features

Material
Steel
Color
Silver
Standards
RoHS Compliant
Overall Length
10 13/16 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.3-ST-25-250-A
Zoro #
G510396386
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 13/16 in
Overall Width
31/32 in
Grip Length
8 7/8 in
Grip Diameter
1 3/16 in

Details

Material
Steel
Color
Silver
Standards
RoHS Compliant
Finish
Plain
Item
Pull Handle
Projection
4 11/32 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
9 27/32 in
Folding Type
Fixed
Product Type
Pull Handle
Count
1
Load Rating
Load Rated
Projection Type
Non-Recessed
Grip Shape
Round
ANSI/BHMA Finish
Unfinished
Grip Offset
3 11/32 in
Handle Shape
Bar

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Plain, Mounting Hole Center to Center 9.84 in, Projection 4.33 in, Grip Thickness Not Applicable, Screw Size Not Applicable, Overall Length 10.8 in, Overall Width 1 in, Grip Length 8.86 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.