Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 9 1/16 in L

  • Mfr # 426.3-ST-20-250-A

  • Zoro # G910396382


product price: $28.69
/ea

Key Features

Material
Steel
Color
Silver
Overall Length
10 5/8 in
Standards
RoHS Compliant
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.3-ST-20-250-A
Zoro #
G910396382
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 5/8 in
Overall Width
25/32 in
Grip Length
9 1/16 in
Grip Diameter
1 3/16 in

Details

Material
Steel
Color
Silver
Item
Pull Handle
Standards
RoHS Compliant
Finish
Plain
For Use With
Cabinet Doors
Projection
3 17/32 in
Mounting Hole Center to Center
9 27/32 in
Count
1
Grip Shape
Round
Folding Type
Fixed
Handle Shape
Bar
Projection Type
Non-Recessed
Product Type
Pull Handle
ANSI/BHMA Finish
Unfinished
Load Rating
Load Rated
Grip Offset
2 3/4 in

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Plain, Mounting Hole Center to Center 9.84 in, Projection 3.54 in, Grip Thickness Not Applicable, Screw Size Not Applicable, Overall Length 10.6 in, Overall Width 0.8 in, Grip Length 9.05 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.