Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 9 3/8 in L

  • Mfr # 425.1-12-250-CR

  • Zoro # G710396353


product price: $36.69
/ea

Key Features

Material
Steel
Color
Silver
Overall Length
10 5/16 in
Number of Mounting Holes
2
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.1-12-250-CR
Zoro #
G710396353
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 5/16 in
Grip Length
9 3/8 in
Overall Width
15/32 in
Screw Size
M6
Thread Depth
15/32 in
Grip Diameter
15/32 in

Details

Material
Steel
Color
Silver
Item
Pull Handle
Number of Mounting Holes
2
Finish
Chrome Plated
Standards
RoHS Compliant
For Use With
Cabinet Doors
Projection
2 3/8 in
Mounting Hole Center to Center
9 27/32 in
Load Capacity - Parallel
281 lbf
Projection Type
Non-Recessed
Folding Type
Fixed
Load Rating
Load Rated
Load Capacity - Perpendicular
197 lbf
Count
1
Grip Shape
Round
Grip Offset
1 7/8 in
Handle Shape
Bridge
ANSI/BHMA Finish
Bright Chromium-Plated
Product Type
Offset Pull Handle

Description

Pull Handle, Mounting Type Threaded Holes, Material Steel, Finish Chrome Plated, Mounting Hole Center to Center 9.84 in, Projection 2.36 in, Grip Thickness Not Applicable, Screw Size M6, Overall Length 10.3 in, Overall Width 0.5 in, Thread Depth 0.47 in, Grip Length 9.37 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.