Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, White, Aluminum, 12 19/32 in L

  • Mfr # 666-30-M8-350-WS

  • Zoro # G610396088


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
White
Finish
Powder Coated
Overall Length
16 11/32 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666-30-M8-350-WS
Zoro #
G610396088
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
16 11/32 in
Screw Size
M8
Overall Width
1 3/16 in
Thread Depth
15/32 in
Grip Length
12 19/32 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
White
Finish
Powder Coated
Standards
RoHS Compliant
Item
Pull Handle
Number of Mounting Holes
2
Projection
2 15/16 in
Mounting Hole Center to Center
13 25/32 in
Grip Offset
1 25/32 in
Product Type
Pull Handle
Projection Type
Non-Recessed
Load Capacity - Parallel
517 lbf
Load Rating
Load Rated
Count
1
Folding Type
Fixed
Load Capacity - Perpendicular
225 lbf
ANSI/BHMA Finish
White Powder Coated
Grip Shape
Round
Handle Shape
Bar

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 13.78 in, Projection 2.95 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 16.3 in, Overall Width 1.2 in, Thread Depth 0.47 in, Grip Length 12.6 in, Color White, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.