Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, White, Aluminum, 14 9/16 in L

  • Mfr # 666-30-M8-400-WS

  • Zoro # G510396102


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
White
Number of Mounting Holes
2
Finish
Powder Coated
Overall Length
18 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666-30-M8-400-WS
Zoro #
G510396102
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
18 5/16 in
Overall Width
1 3/16 in
Thread Depth
15/32 in
Screw Size
M8
Grip Length
14 9/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
White
Item
Pull Handle
Number of Mounting Holes
2
Finish
Powder Coated
Standards
RoHS Compliant
Mounting Hole Center to Center
15 3/4 in
Projection
2 15/16 in
Load Capacity - Perpendicular
225 lbf
Load Rating
Load Rated
Projection Type
Non-Recessed
Product Type
Pull Handle
Grip Offset
1 25/32 in
Load Capacity - Parallel
393 lbf
Count
1
Folding Type
Fixed
Handle Shape
Bar
ANSI/BHMA Finish
White Powder Coated
Grip Shape
Round

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 15.75 in, Projection 2.95 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 18.3 in, Overall Width 1.2 in, Thread Depth 0.47 in, Grip Length 14.57 in, Color White, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.