Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, White, Aluminum, 18 1/2 in L

  • Mfr # 666-30-M8-500-WS

  • Zoro # G910396122


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
White
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666-30-M8-500-WS
Zoro #
G910396122
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
22 1/4 in
Overall Width
1 3/16 in
Screw Size
M8
Grip Length
18 1/2 in
Thread Depth
15/32 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
White
Number of Mounting Holes
2
Standards
RoHS Compliant
Item
Pull Handle
Finish
Powder Coated
Projection
2 15/16 in
Mounting Hole Center to Center
19 11/16 in
ANSI/BHMA Finish
White Powder Coated
Product Type
Pull Handle
Projection Type
Non-Recessed
Load Rating
Load Rated
Grip Shape
Round
Load Capacity - Perpendicular
247 lbf
Load Capacity - Parallel
382 lbf
Handle Shape
Bar
Grip Offset
1 25/32 in
Count
1
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 19.69 in, Projection 2.95 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 22.2 in, Overall Width 1.2 in, Thread Depth 0.47 in, Grip Length 18.5 in, Color White, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.