Zoro Homepage

Push-Pull Toggle Clamp, 1169 lb

  • Mfr # 841.3-125-ASLX-NI

  • Zoro # G516256097


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
62 mm
Body Material
Stainless Steel
Application
Very High Clamping Forces
Overall Width
48 mm
Holding Capacity - Maximum
5,200 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841.3-125-ASLX-NI
Zoro #
G516256097
UPC #
664423629073
Country of Origin
Italy

Dimensions

Overall Depth
62 mm
Overall Width
48 mm
Plunger Height
31 mm
Overall Length
165 mm

Details

Body Material
Stainless Steel
Application
Very High Clamping Forces
Item
Push-Pull Toggle Clamp
Holding Capacity - Maximum
5,200 N
Includes Locking Handle
Yes
Handle Material
Plastic
Handle Orientation
Vertical
Plunger Travel1
19 mm
Handle Color
Red
Plunger Thread
M6
Mounting Holes Center to Center - Long Side
30 mm
Base Mounting Style
Through-Hole
Clamping Force
1,169 lb
Recommended Spindle Manufacturer Model Number
708.1-M6-55-A-NI, 708.1-M6-55-A-ST

Description

Push-Pull Toggle Clamp, Base Mounting Style Through-Hole, Handle Orientation Vertical, Includes Locking Handle Yes, Holding Capacity - Maximum 5,200 N, Plunger Travel 19 mm, Plunger Height 31 mm, Plunger Thread M6, Application Very High Clamping Forces, Body Material Stainless Steel, Clamping Force 1,169 lb, Handle Color Red, Handle Material Plastic, Mounting Holes Center to Center - Long Side 30 mm, Overall Depth 62 mm, Overall Length 165 mm, Overall Width 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.