Push-Pull Toggle Clamp, 1214 lb
Mfr # 843.1-165-ASW-NI
Zoro # G916256130
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60 mm
Overall Depth
54 mm
Body Material
Stainless Steel
Includes
Mounting Bracket
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
843.1-165-ASW-NI
Zoro #
G916256130
UPC #
664423368385
Country of Origin
Italy
Dimensions
Overall Width
60 mm
Overall Depth
54 mm
Arm Length
110 mm
Plunger Height
41 mm
Overall Length
104 mm
Details
Body Material
Stainless Steel
Includes
Mounting Bracket
Item
Push-Pull Toggle Clamp
Handle Material
Plastic
Includes Mounting Nut
Yes
Holding Capacity - Maximum
5,400 N
Handle Color
Red
Plunger Thread
M8
Mounting Holes Center to Center - Long Side
13.5 mm
Recommended Spindle Manufacturer Model Number
708.1-M8-68-A-NI, 708.1-M8-68-A-ST
Clamping Force
1,214 lb
Plunger Travel1
38 mm
Base Mounting Style
Flange
Includes Locking Handle
No
Handle Orientation
Clockwise
Description
Push-Pull Toggle Clamp, Base Mounting Style Flange, Handle Orientation Clockwise, Includes Locking Handle No, Holding Capacity - Maximum 5,400 N, Plunger Travel 38 mm, Plunger Height 41 mm, Plunger Thread M8, Arm Length 110 mm, Body Material Stainless Steel, Clamping Force 1,214 lb, Handle Color Red, Handle Material Plastic, Includes Mounting Bracket, Includes Mounting Nut Yes, Mounting Holes Center to Center - Long Side 13.5 mm, Overall Depth 54 mm, Overall Length 104 mm, Overall Width 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.