Push-Pull Toggle Clamp, 1517 lb
Mfr # 841.3-305-ASLX-NI
Zoro # G916256109
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Overall Width
58 mm
Body Material
Stainless Steel
Overall Depth
74 mm
Application
Very High Clamping Forces
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
841.3-305-ASLX-NI
Zoro #
G916256109
UPC #
664423629097
Country of Origin
Italy
Dimensions
Overall Width
58 mm
Overall Depth
74 mm
Plunger Height
41 mm
Overall Length
197 mm
Details
Body Material
Stainless Steel
Item
Push-Pull Toggle Clamp
Application
Very High Clamping Forces
Handle Color
Red
Includes Locking Handle
Yes
Handle Material
Plastic
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
34 mm
Plunger Thread
M8
Plunger Travel1
25 mm
Holding Capacity - Maximum
6,750 N
Clamping Force
1,517 lb
Recommended Spindle Manufacturer Model Number
708.1-M8-68-A-NI, 708.1-M8-68-A-ST
Base Mounting Style
Through-Hole
Description
Push-Pull Toggle Clamp, Base Mounting Style Through-Hole, Handle Orientation Vertical, Includes Locking Handle Yes, Holding Capacity - Maximum 6,750 N, Plunger Travel 25 mm, Plunger Height 41 mm, Plunger Thread M8, Application Very High Clamping Forces, Body Material Stainless Steel, Clamping Force 1,517 lb, Handle Color Red, Handle Material Plastic, Mounting Holes Center to Center - Long Side 34 mm, Overall Depth 74 mm, Overall Length 197 mm, Overall Width 58 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.