Push-Pull Toggle Clamp, 1574 lb
Mfr # 843.1-340-ASW-NI
Zoro # G616256096
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
70 mm
Body Material
Stainless Steel
Includes
Mounting Bracket
Overall Width
75 mm
Includes Mounting Nut
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
843.1-340-ASW-NI
Zoro #
G616256096
UPC #
664423434455
Country of Origin
Italy
Dimensions
Overall Depth
70 mm
Overall Width
75 mm
Plunger Height
59 mm
Overall Length
162 mm
Arm Length
146 mm
Details
Body Material
Stainless Steel
Includes
Mounting Bracket
Item
Push-Pull Toggle Clamp
Includes Mounting Nut
Yes
Plunger Thread
M10
Handle Color
Red
Mounting Holes Center to Center - Long Side
19 mm
Holding Capacity - Maximum
7,000 N
Handle Material
Plastic
Clamping Force
1,574 lb
Base Mounting Style
Flange
Includes Locking Handle
No
Handle Orientation
Clockwise
Plunger Travel1
66 mm
Description
Push-Pull Toggle Clamp, Base Mounting Style Flange, Handle Orientation Clockwise, Includes Locking Handle No, Holding Capacity - Maximum 7,000 N, Plunger Travel 66 mm, Plunger Height 59 mm, Plunger Thread M10, Arm Length 146 mm, Body Material Stainless Steel, Clamping Force 1,574 lb, Handle Color Red, Handle Material Plastic, Includes Mounting Bracket, Includes Mounting Nut Yes, Mounting Holes Center to Center - Long Side 19 mm, Overall Depth 70 mm, Overall Length 162 mm, Overall Width 75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.