Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Pull Toggle Clamp, 674 lb

  • Mfr # 843.1-80-ASW-NI

  • Zoro # G116256107


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Overall Width
35 mm
Overall Depth
38.5 mm
Body Material
Stainless Steel
Holding Capacity - Maximum
3,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
843.1-80-ASW-NI
Zoro #
G116256107
UPC #
664423548466
Country of Origin
Italy

Dimensions

Overall Width
35 mm
Overall Depth
38.5 mm
Plunger Height
22 mm
Overall Length
65 mm
Arm Length
70.5 mm

Details

Includes
Mounting Bracket
Item
Push-Pull Toggle Clamp
Body Material
Stainless Steel
Holding Capacity - Maximum
3,000 N
Plunger Thread
M6
Handle Material
Plastic
Includes Mounting Nut
Yes
Mounting Holes Center to Center - Long Side
12 mm
Handle Color
Red
Plunger Travel1
21 mm
Includes Locking Handle
No
Recommended Spindle Manufacturer Model Number
708.1-M6-55-A-NI, 708.1-M6-55-A-ST
Clamping Force
674 lb
Handle Orientation
Clockwise
Base Mounting Style
Flange

Description

Push-Pull Toggle Clamp, Base Mounting Style Flange, Handle Orientation Clockwise, Includes Locking Handle No, Holding Capacity - Maximum 3,000 N, Plunger Travel 21 mm, Plunger Height 22 mm, Plunger Thread M6, Arm Length 70.5 mm, Body Material Stainless Steel, Clamping Force 674 lb, Handle Color Red, Handle Material Plastic, Includes Mounting Bracket, Includes Mounting Nut Yes, Mounting Holes Center to Center - Long Side 12 mm, Overall Depth 38.5 mm, Overall Length 65 mm, Overall Width 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.