Zoro Homepage

Push-Pull Toggle Clamp, 899 lb

  • Mfr # 841.3-85-ASLX-NI

  • Zoro # G616256133


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Very High Clamping Forces
Overall Width
38 mm
Overall Depth
46 mm
Plunger Height
23.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841.3-85-ASLX-NI
Zoro #
G616256133
UPC #
664423629110
Country of Origin
Italy

Dimensions

Overall Width
38 mm
Overall Depth
46 mm
Plunger Height
23.5 mm
Overall Length
112 mm

Details

Body Material
Stainless Steel
Application
Very High Clamping Forces
Item
Push-Pull Toggle Clamp
Handle Orientation
Vertical
Plunger Thread
M5
Handle Color
Red
Mounting Holes Center to Center - Long Side
24 mm
Handle Material
Plastic
Holding Capacity - Maximum
4,000 N
Plunger Travel1
15 mm
Includes Locking Handle
Yes
Clamping Force
899 lb
Base Mounting Style
Flange

Description

Push-Pull Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Includes Locking Handle Yes, Holding Capacity - Maximum 4,000 N, Plunger Travel 15 mm, Plunger Height 23.5 mm, Plunger Thread M5, Application Very High Clamping Forces, Body Material Stainless Steel, Clamping Force 899 lb, Handle Color Red, Handle Material Plastic, Mounting Holes Center to Center - Long Side 24 mm, Overall Depth 46 mm, Overall Length 112 mm, Overall Width 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.