Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling

  • Mfr # 240-M12X1.25-A

  • Zoro # G615197741


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Maximum Radial Offset
0.8 mm
Maximum Push/Pull Load Capacity
10 kN
Shaft Hex Size
32.5 mm
Nut/Shaft Hex Width Across Flats
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-M12X1.25-A
Zoro #
G615197741
UPC #
664423404557
Country of Origin
Germany

Dimensions

Shaft Hex Size
32.5 mm
Nut/Shaft Hex Width Across Flats
21 mm
Solid Head Length Above Bolt
17 mm
Head Hex Size
30 mm
Hex Width Across Flats
30 mm
Length under Head
32.5 mm
Thread Size
M12-1.25
Head Height
34 mm
Overall Length
66.5 mm

Details

Material
Steel
Item
Quick-Fit Coupling
Maximum Radial Offset
0.8 mm
Maximum Push/Pull Load Capacity
10 kN
Compensation Type
Radial Offset
Head Shape
Hex
Finish
Phosphate-Treated

Description

Quick Fit Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.