Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling

  • Mfr # 240.1-M10-A

  • Zoro # G515197711


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Compensation Type
Radial Offset
Maximum Push/Pull Load Capacity
6.5 kN
Maximum Radial Offset
0.7 mm
Nut/Shaft Hex Width Across Flats
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240.1-M10-A
Zoro #
G515197711
UPC #
664423404151
Country of Origin
Germany

Dimensions

Nut/Shaft Hex Width Across Flats
19 mm
Length under Head
27 mm
Head Height
16 mm
Overall Length
43 mm
Thread Size
M10

Details

Material
Steel
Item
Quick-Fit Coupling
Compensation Type
Radial Offset
Maximum Push/Pull Load Capacity
6.5 kN
Maximum Radial Offset
0.7 mm
Head Shape
Flange
Finish
Phosphate-Treated

Description

Quick Fit Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.