Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling

  • Mfr # 240.1-M16-A

  • Zoro # G315197720


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Nut/Shaft Hex Width Across Flats
27 mm
Maximum Radial Offset
1 mm
Compensation Type
Radial Offset
Maximum Push/Pull Load Capacity
18 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240.1-M16-A
Zoro #
G315197720
UPC #
664423404236
Country of Origin
Germany

Dimensions

Nut/Shaft Hex Width Across Flats
27 mm
Length under Head
41 mm
Head Height
23 mm
Overall Length
64 mm
Thread Size
M16

Details

Material
Steel
Item
Quick-Fit Coupling
Maximum Radial Offset
1 mm
Compensation Type
Radial Offset
Maximum Push/Pull Load Capacity
18 kN
Finish
Phosphate-Treated
Head Shape
Flange

Description

Quick Fit Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.