Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling

  • Mfr # 240.1-M6-B

  • Zoro # G015197754


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length under Head
19.5 mm
Nut/Shaft Hex Width Across Flats
11 mm
Maximum Push/Pull Load Capacity
2.5 kN
Compensation Type
Radial Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240.1-M6-B
Zoro #
G015197754
UPC #
664423404328
Country of Origin
Germany

Dimensions

Length under Head
19.5 mm
Nut/Shaft Hex Width Across Flats
11 mm
Head Height
11 mm
Thread Size
M6
Overall Length
30.5 mm

Details

Material
Steel
Item
Quick-Fit Coupling
Maximum Push/Pull Load Capacity
2.5 kN
Compensation Type
Radial Offset
Maximum Radial Offset
0.6 mm
Finish
Phosphate-Treated
Head Shape
Flange

Description

Quick Fit Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.