Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling

  • Mfr # 240.2-M20X1.5

  • Zoro # G115197753


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length under Head
67 mm
Head Hex Size
55 mm
Maximum Angle Offset
+/-4 Degrees
Hex Width Across Flats
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240.2-M20X1.5
Zoro #
G115197753
UPC #
664423404427
Country of Origin
Germany

Dimensions

Length under Head
67 mm
Head Hex Size
55 mm
Hex Width Across Flats
55 mm
Shaft Hex Size
60 mm
Thread Size
M20-1.50
Overall Length
129 mm
Head Height
62 mm

Details

Item
Quick-Fit Coupling
Material
Steel
Maximum Angle Offset
+/-4 Degrees
Maximum Push/Pull Load Capacity
30 kN
Retaining Ring Material
Stainless Steel
Maximum Radial Offset
1 mm
Compensation Type
Angle Offset, Radial Offset
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.