Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240-M10-A

  • Zoro # G815197725


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hex Width Across Flats
27 mm
Maximum Radial Offset
0.7 mm
Length under Head
27 mm
Shaft Hex Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-M10-A
Zoro #
G815197725
UPC #
664423404496
Country of Origin
Germany

Dimensions

Hex Width Across Flats
27 mm
Length under Head
27 mm
Shaft Hex Size
30 mm
Head Hex Size
27 mm
Nut/Shaft Hex Width Across Flats
19 mm
Solid Head Length Above Bolt
16 mm
Overall Length
56 mm
Head Height
29 mm
Thread Size
M10

Details

Item
Quick-Fit Coupling
Material
Steel
Maximum Radial Offset
0.7 mm
Maximum Push/Pull Load Capacity
6.5 kN
Compensation Type
Radial Offset
Head Shape
Hex
Finish
Phosphate-Treated

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.