Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240-M10-B

  • Zoro # G015197709


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shaft Hex Size
30 mm
Maximum Radial Offset
0.7 mm
Hex Width Across Flats
27 mm
Head Hex Size
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-M10-B
Zoro #
G015197709
UPC #
664423404502
Country of Origin
Germany

Dimensions

Shaft Hex Size
30 mm
Hex Width Across Flats
27 mm
Head Hex Size
27 mm
Length under Head
27 mm
Solid Head Length Above Bolt
16 mm
Nut/Shaft Hex Width Across Flats
19 mm
Thread Size
M10
Overall Length
56 mm
Head Height
29 mm

Details

Material
Steel
Item
Quick-Fit Coupling
Maximum Radial Offset
0.7 mm
Compensation Type
Radial Offset
Maximum Push/Pull Load Capacity
6.5 kN
Head Shape
Hex
Finish
Phosphate-Treated

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.