Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240-M12-A

  • Zoro # G315197751


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Nut/Shaft Hex Width Across Flats
21 mm
Length under Head
32.5 mm
Maximum Push/Pull Load Capacity
10 kN
Hex Width Across Flats
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-M12-A
Zoro #
G315197751
UPC #
664423404533
Country of Origin
Germany

Dimensions

Nut/Shaft Hex Width Across Flats
21 mm
Length under Head
32.5 mm
Hex Width Across Flats
30 mm
Solid Head Length Above Bolt
17 mm
Shaft Hex Size
32.5 mm
Head Hex Size
30 mm
Overall Length
66.5 mm
Thread Size
M12
Head Height
34 mm

Details

Item
Quick-Fit Coupling
Material
Steel
Maximum Push/Pull Load Capacity
10 kN
Compensation Type
Radial Offset
Maximum Radial Offset
0.8 mm
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.