Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240-M20-A

  • Zoro # G715197726


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Maximum Push/Pull Load Capacity
30 kN
Head Hex Size
41 mm
Maximum Radial Offset
1 mm
Nut/Shaft Hex Width Across Flats
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-M20-A
Zoro #
G715197726
UPC #
664423404618
Country of Origin
Germany

Dimensions

Head Hex Size
41 mm
Nut/Shaft Hex Width Across Flats
34 mm
Shaft Hex Size
44 mm
Length under Head
48 mm
Hex Width Across Flats
41 mm
Solid Head Length Above Bolt
23.5 mm
Thread Size
M20
Overall Length
93.5 mm
Head Height
45.5 mm

Details

Item
Quick-Fit Coupling
Material
Steel
Maximum Push/Pull Load Capacity
30 kN
Maximum Radial Offset
1 mm
Compensation Type
Radial Offset
Head Shape
Hex
Finish
Phosphate-Treated

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.