Zoro Homepage

Quick Fit Coupling Steel

  • Mfr # 240-M20-B

  • Zoro # G915197748


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Maximum Push/Pull Load Capacity
30 kN
Maximum Radial Offset
1 mm
Shaft Hex Size
44 mm
Hex Width Across Flats
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-M20-B
Zoro #
G915197748
UPC #
664423404625
Country of Origin
Germany

Dimensions

Shaft Hex Size
44 mm
Hex Width Across Flats
41 mm
Head Hex Size
41 mm
Nut/Shaft Hex Width Across Flats
34 mm
Solid Head Length Above Bolt
23.5 mm
Length under Head
48 mm
Overall Length
93.5 mm
Thread Size
M20
Head Height
45.5 mm

Details

Item
Quick-Fit Coupling
Material
Steel
Maximum Push/Pull Load Capacity
30 kN
Maximum Radial Offset
1 mm
Compensation Type
Radial Offset
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.