Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240-M6-B

  • Zoro # G415197729


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length under Head
19.5 mm
Compensation Type
Radial Offset
Head Hex Size
19 mm
Shaft Hex Size
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-M6-B
Zoro #
G415197729
UPC #
664423404663
Country of Origin
Germany

Dimensions

Length under Head
19.5 mm
Head Hex Size
19 mm
Shaft Hex Size
21 mm
Hex Width Across Flats
19 mm
Nut/Shaft Hex Width Across Flats
11 mm
Solid Head Length Above Bolt
9 mm
Thread Size
M6
Head Height
18 mm
Overall Length
37.5 mm

Details

Item
Quick-Fit Coupling
Material
Steel
Compensation Type
Radial Offset
Maximum Radial Offset
0.6 mm
Maximum Push/Pull Load Capacity
2.5 kN
Head Shape
Hex
Finish
Phosphate-Treated

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.