Zoro Homepage

Quick Fit Coupling Steel

  • Mfr # 240-M8-A

  • Zoro # G115197715


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Nut/Shaft Hex Width Across Flats
14.5 mm
Hex Width Across Flats
24 mm
Solid Head Length Above Bolt
11.5 mm
Shaft Hex Size
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-M8-A
Zoro #
G115197715
UPC #
664423404670
Country of Origin
Germany

Dimensions

Nut/Shaft Hex Width Across Flats
14.5 mm
Hex Width Across Flats
24 mm
Solid Head Length Above Bolt
11.5 mm
Shaft Hex Size
26 mm
Length under Head
22.5 mm
Head Hex Size
24 mm
Head Height
22.5 mm
Thread Size
M8
Overall Length
45 mm

Details

Item
Quick-Fit Coupling
Material
Steel
Compensation Type
Radial Offset
Maximum Radial Offset
0.7 mm
Maximum Push/Pull Load Capacity
4.5 kN
Head Shape
Hex
Finish
Phosphate-Treated

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.