Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240-M8-B

  • Zoro # G415197743


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Compensation Type
Radial Offset
Nut/Shaft Hex Width Across Flats
14.5 mm
Maximum Push/Pull Load Capacity
4.5 kN
Hex Width Across Flats
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-M8-B
Zoro #
G415197743
UPC #
664423404687
Country of Origin
Germany

Dimensions

Nut/Shaft Hex Width Across Flats
14.5 mm
Hex Width Across Flats
24 mm
Head Hex Size
24 mm
Length under Head
22.5 mm
Solid Head Length Above Bolt
11.5 mm
Shaft Hex Size
26 mm
Head Height
22.5 mm
Thread Size
M8
Overall Length
45 mm

Details

Material
Steel
Item
Quick-Fit Coupling
Compensation Type
Radial Offset
Maximum Push/Pull Load Capacity
4.5 kN
Maximum Radial Offset
0.7 mm
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.