Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240.2-M10

  • Zoro # G215197745


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Maximum Radial Offset
0.7 mm
Head Hex Size
41 mm
Maximum Angle Offset
+/-4 Degrees
Hex Width Across Flats
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240.2-M10
Zoro #
G215197745
UPC #
664423404359
Country of Origin
Germany

Dimensions

Head Hex Size
41 mm
Hex Width Across Flats
41 mm
Length under Head
38 mm
Shaft Hex Size
44 mm
Head Height
43 mm
Overall Length
81 mm
Thread Size
M10

Details

Item
Quick-Fit Coupling
Material
Steel
Maximum Radial Offset
0.7 mm
Maximum Angle Offset
+/-4 Degrees
Retaining Ring Material
Stainless Steel
Compensation Type
Angle Offset, Radial Offset
Maximum Push/Pull Load Capacity
6.5 kN
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.