Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240.2-M12

  • Zoro # G515197728


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length under Head
42 mm
Hex Width Across Flats
41 mm
Maximum Radial Offset
0.8 mm
Shaft Hex Size
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240.2-M12
Zoro #
G515197728
UPC #
664423404373
Country of Origin
Germany

Dimensions

Length under Head
42 mm
Hex Width Across Flats
41 mm
Shaft Hex Size
44 mm
Head Hex Size
41 mm
Overall Length
85 mm
Thread Size
M12
Head Height
43 mm

Details

Item
Quick-Fit Coupling
Material
Steel
Maximum Radial Offset
0.8 mm
Maximum Push/Pull Load Capacity
10 kN
Maximum Angle Offset
+/-4 Degrees
Retaining Ring Material
Stainless Steel
Compensation Type
Angle Offset, Radial Offset
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.