Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240.2-M16

  • Zoro # G015197716


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length under Head
59 mm
Retaining Ring Material
Stainless Steel
Compensation Type
Angle Offset, Radial Offset
Maximum Angle Offset
+/-4 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240.2-M16
Zoro #
G015197716
UPC #
664423404397
Country of Origin
Germany

Dimensions

Length under Head
59 mm
Hex Width Across Flats
55 mm
Head Hex Size
55 mm
Shaft Hex Size
60 mm
Overall Length
121 mm
Head Height
62 mm
Thread Size
M16

Details

Item
Quick-Fit Coupling
Material
Steel
Retaining Ring Material
Stainless Steel
Compensation Type
Angle Offset, Radial Offset
Maximum Angle Offset
+/-4 Degrees
Maximum Radial Offset
1 mm
Maximum Push/Pull Load Capacity
18 kN
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.