Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240.2-M16X1.5

  • Zoro # G315197706


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Maximum Push/Pull Load Capacity
18 kN
Compensation Type
Angle Offset, Radial Offset
Hex Width Across Flats
55 mm
Shaft Hex Size
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240.2-M16X1.5
Zoro #
G315197706
UPC #
664423404403
Country of Origin
Germany

Dimensions

Hex Width Across Flats
55 mm
Shaft Hex Size
60 mm
Length under Head
59 mm
Head Hex Size
55 mm
Thread Size
M16-1.50
Overall Length
121 mm
Head Height
62 mm

Details

Material
Steel
Item
Quick-Fit Coupling
Maximum Push/Pull Load Capacity
18 kN
Compensation Type
Angle Offset, Radial Offset
Maximum Angle Offset
+/-4 Degrees
Maximum Radial Offset
1 mm
Retaining Ring Material
Stainless Steel
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.