Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240.2-M20

  • Zoro # G315197744


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hex Width Across Flats
55 mm
Compensation Type
Angle Offset, Radial Offset
Shaft Hex Size
60 mm
Length under Head
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240.2-M20
Zoro #
G315197744
UPC #
664423404410
Country of Origin
Germany

Dimensions

Hex Width Across Flats
55 mm
Shaft Hex Size
60 mm
Length under Head
67 mm
Head Hex Size
55 mm
Overall Length
129 mm
Head Height
62 mm
Thread Size
M20

Details

Material
Steel
Item
Quick-Fit Coupling
Compensation Type
Angle Offset, Radial Offset
Retaining Ring Material
Stainless Steel
Maximum Push/Pull Load Capacity
30 kN
Maximum Angle Offset
+/-4 Degrees
Maximum Radial Offset
1 mm
Head Shape
Hex
Finish
Phosphate-Treated

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.