Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240.2-M6

  • Zoro # G215197714


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shaft Hex Size
24.5 mm
Maximum Push/Pull Load Capacity
2.5 kN
Hex Width Across Flats
22 mm
Compensation Type
Angle Offset, Radial Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240.2-M6
Zoro #
G215197714
UPC #
664423404434
Country of Origin
Germany

Dimensions

Shaft Hex Size
24.5 mm
Hex Width Across Flats
22 mm
Length under Head
23 mm
Head Hex Size
22 mm
Head Height
29 mm
Overall Length
52 mm
Thread Size
M6

Details

Material
Steel
Item
Quick-Fit Coupling
Maximum Push/Pull Load Capacity
2.5 kN
Compensation Type
Angle Offset, Radial Offset
Maximum Angle Offset
+/-4 Degrees
Retaining Ring Material
Stainless Steel
Maximum Radial Offset
0.6 mm
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.