Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240.2-M8

  • Zoro # G715197719


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Maximum Push/Pull Load Capacity
4.5 kN
Length under Head
30 mm
Hex Width Across Flats
27 mm
Head Hex Size
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240.2-M8
Zoro #
G715197719
UPC #
664423404441
Country of Origin
Germany

Dimensions

Length under Head
30 mm
Hex Width Across Flats
27 mm
Head Hex Size
27 mm
Shaft Hex Size
30 mm
Overall Length
63 mm
Thread Size
M8
Head Height
33 mm

Details

Material
Steel
Item
Quick-Fit Coupling
Maximum Push/Pull Load Capacity
4.5 kN
Maximum Angle Offset
+/-4 Degrees
Maximum Radial Offset
0.7 mm
Retaining Ring Material
Stainless Steel
Compensation Type
Angle Offset, Radial Offset
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.