Zoro Homepage

Quick Release Hand Knobs

  • Mfr # 3TFR0A

  • Zoro # G611800508


product price: $15.89
/ea

Key Features

Overall Height
0.88 in
Standards
RoHS
Handle Material
Aluminum
Handle Type
4 Point
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TFR0A
Zoro #
G611800508
UPC #
664423458154
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Height
0.88 in
Handle Diameter
1 in
Thread Length
0.88 in
Base Diameter
0.5 in
Base Height
0.5 in

Details

Item
Quick Release Hand Knobs
Standards
RoHS
Handle Material
Aluminum
Handle Type
4 Point
Measurement System
Inch
Tap Type
Through Hole
Thread Material
Aluminum
Features

Description

Quick Release Hand Knobs, Handle Type 4 Point, Handle Material Aluminum, Mounting Type Quick-Release, Thread Size 1/4 In.-20, Overall Height 0.88 in, Tap Type Through Hole, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.